Shop All Circular Connectors
Itt Cannon
KPT 15C 1420 116 PIN RECP
Mfr # KPT02A1415PEX
Zoro # G507566440
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Service Rating I
- Contact Mating Life 500
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Operating Voltage AC V RMS Max 600
- Operating Voltage DC 850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # KPT02A1415PEX
- Zoro # G507566440
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 14#20, 1#16 |
Details
Service Rating | I |
Contact Mating Life | 500 |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Operating Voltage AC V RMS Max | 600 |
Operating Voltage DC | 850 |
Amperage Rating | 13A & 22A |
Shell Color | Olive Drab |
Insert Arrangement | 14-15 |
No. of Contacts | 15 |
Contact Material | Copper Alloy |
Shell Plating | Olive Drab Cadmium |
Connector Style | Receptacle |
Contact Plating | 50 microinches Gold Plate |
Insert Material | Neoprene |
Contact Style | Pin |
Shell Material | Aluminum Alloy |
Mounting Type | Box - Front Mount - Thru Holes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 6A, 250V AC, Non-Indicating (NON-6)
- LEVITON Receptacle (CR15-GY)
- SQUARE D Panelboard Cover, NC, 400A (NC74VS)
- MONOPRICE RCA(F) to RCA(M) Coaxial Splitter Adapter (6261)
- ITT CANNON CAC 14C 1416 SKT PLUG (CA06COME2027SB01F42)
- ITT CANNON CB 6C 616S PIN PLUG (CA3106E14S9PBF80A232)
- ITT CANNON KPT 4C 420 SKT PLUG (MS3116E84SW)
- ITT CANNON KPT 4C 4#20 PIN PLUG (KPT06A84P)
- ITT CANNON CAB CON 0 SKT 4 F80 A36 (318521010)
- ITT CANNON KPT 10C 10#20 PIN PLUG (KPT06F1210P)
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A10SL4S)
- Itt Cannon Circular Connectors