Shop All Pin & Sleeve Connectors
Itt Cannon
KPT 12C 820 416 PIN RECP
Mfr # KPT02E1412PWA206
Zoro # G707174018
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Box - Front Mount - Thru Holes
- Insert Material Neoprene
- Service Rating I
- Operating Voltage DC 850
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # KPT02E1412PWA206
- Zoro # G707174018
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 8#20, 4#16 |
Details
Mounting Type | Box - Front Mount - Thru Holes |
Insert Material | Neoprene |
Service Rating | I |
Operating Voltage DC | 850 |
Connector Style | Receptacle |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Shell Plating | Black Zinc Cobalt |
Shell Color | Black |
Contact Style | Pin |
No. of Contacts | 12 |
Insert Arrangement | 14-12 |
Contact Mating Life | 500 |
Operating Voltage AC V RMS Max | 600 |
Shell Material | Aluminum Alloy |
Contact Material | Copper Alloy |
Amperage Rating | 13A & 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Back Ups Pro 1500Va (BR1500MS2)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 45A, 250V AC, Non-Indicating (FRN-R-45)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, D Curve (M9F23103)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T12HC)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS1W)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- MELTRIC 06-A1001 PLUG (06-A1001)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- Itt Cannon Pin & Sleeve Connectors