Shop All Cable Connectors
Itt Cannon
KPT 00 CLASS E 320 PIN
Mfr # KPT00E833PDZ
Zoro # G207685304
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Material Aluminum Alloy
- Service Rating I
- Shell Plating Olive Drab Cadmium
- No. of Contacts 3
- Contact Mating Life 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPT00E833PDZ
- Zoro # G207685304
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 3#20 |
Details
Shell Material | Aluminum Alloy |
Service Rating | I |
Shell Plating | Olive Drab Cadmium |
No. of Contacts | 3 |
Contact Mating Life | 500 |
Insert Arrangement | 12267 |
Operating Voltage AC V RMS Max | 600 |
Insert Material | Neoprene |
Contact Style | Pin |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Operating Voltage DC | 850 |
Mounting Type | Wall - Front Mount - Thru Holes |
Amperage Rating | 13A |
Shell Color | Olive Drab |
Connector Style | Receptacle |
Contact Material | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L (5133772)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V (16005-3)
- LEGRAND Entrance End, Black, Steel, Ends (OFR10A)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11548)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- BALLUFF Power Male/Female T-Splitter 50V 8A Connector (BDNTPTEAA01)
- IFM Wireable 1/2" connector (L34106)
- GARDNER BENDER Connector Rg-6 Push-On F-Conn (ITC-RG-6)
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- Itt Cannon Cord Grips