Shop All Pin & Sleeve Connectors
Itt Cannon
KPSE 6C 620 PIN PLUG
Mfr # KPSE06P106PWF42F26F0
Zoro # G707173134
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 600
- Amperage Rating 13A
- Grommet & Seals Material Neoprene
- Operating Voltage DC 850
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPSE06P106PWF42F26F0
- Zoro # G707173134
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, D Curve (FAZ-D10/3-NA)
- BUSSMANN 20A NON Cartridge General Purpose Cartridge Fuse (NON-20)
- SS INDUSTRIAL CABLE Cooper Cable Insulated Bonding/Grounding Wires 5' L (DRM1235)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- MARINCO Cls40Mb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Grn (E) (CLS40MB-E)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- MARINCO Cls40Mb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Orng (G) (CLS40MB-G)
- MARINCO Cls40Mrsb-C Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Red (C ) (CLS40MRSB-C)
- Itt Cannon Pin & Sleeve Devices