Shop All Pin & Sleeve Connectors
Itt Cannon
KPSE 26C 2620 SKT PLUG
Mfr # KPSE06F1626S
Zoro # G907163928
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Plating 50 microinches Gold Plate
- Shielding Yes
- Amperage Rating 13A
- Grommet & Seals Material Neoprene
- No. of Contacts 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # KPSE06F1626S
- Zoro # G907163928
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 26#20 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- EATON BUSSMANN Fuse, FNM Series, Time Delay, 2/10A, 250V AC, Nonindicating, 10kA at 125V AC, 35A at 250V AC (FNM-2/10)
- PACER GROUP Pacer 22-18 AWG Heat Shrink Female Disconnect - 100 Pack (TDE18-250FI-100)
- QUICKCABLE Neoprene Cable Clamps 3/4", PK50 (504405-050)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- MARINCO Cls40Mb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Yllw (H) (CLS40MB-H)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- Itt Cannon Pin & Sleeve Connectors