Shop All Pin & Sleeve Connectors
Itt Cannon
KPSE 26C 2620 SKT PLUG
Mfr # KPSE06E1626SW
Zoro # G507164028
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Material Aluminum Alloy
- Insert Arrangement 16-26
- Sealing IP67
- Grommet & Seals Material Neoprene
- No. of Contacts 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPSE06E1626SW
- Zoro # G507164028
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 26#20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 120V, 14 Outlet, 15 ft., Black (DRS1215)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M172)
- SURGE TRAP Surge Protector, 1 Phase, 120V (STXR120P05N)
- HUBBELL Receptacle, Voice/Data, 5-15R, 125V (RJ650BKTR)
- MARINCO Cls40Mrsb-D Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blue (D) (CLS40MRSB-D)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- MELTRIC 06-A1001 PLUG (06-A1001)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- Itt Cannon Pin & Sleeve Connectors