Shop All Pin & Sleeve Connectors
Itt Cannon
KPSE 26C 2620 SKT PLUG
Mfr # KPSE06E1626SF42F0
Zoro # G507163939
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 26
- Service Rating I
- Insert Material Neoprene
- Termination Method Crimp
- Connector Type Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPSE06E1626SF42F0
- Zoro # G507163939
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 26#20 |
Details
No. of Contacts | 26 |
Service Rating | I |
Insert Material | Neoprene |
Termination Method | Crimp |
Connector Type | Circular |
Connector Style | Plug |
Insert Arrangement | 16-26 |
Shell Material | Aluminum Alloy |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Mounting Type | Cable |
Orientation | Straight |
Shell Color | Olive Drab |
Operating Voltage AC V RMS Max | 600 |
Amperage Rating | 13A |
Crimp Wire Gauge | 24, 22, 20 |
Contacts Supplied | No |
Grommet & Seals Material | Neoprene |
Endbell Type | Compression Nut |
Contact Mating Life | 500 |
Contact Style | Socket |
Operating Voltage DC | 850 |
Shell Plating | Olive Drab Cadmium |
Shielding | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GDL Series, Time Delay, 1/2A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL1/2)
- PANDUIT Cable Tie, 11.4, Polypropylene, Green, PK250 (PLT3H-TL109)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (MNG10-10RX)
- MARINCO Cls20Mb-F Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Brwn (F) (CLS20MB-F)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- Itt Cannon Pin & Sleeve Connectors