Shop All Pin & Sleeve Connectors
Itt Cannon
KPSE 26C 2620 PIN RECP
Mfr # KPSE01F1626PZLC
Zoro # G507173747
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Color Olive Drab
- Insert Material Neoprene
- Shell Plating Olive Drab Cadmium
- Orientation Straight
- Shell Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPSE01F1626PZLC
- Zoro # G507173747
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 26#20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Yellow, Indoor, Outdoor Use, 100 Pack (36J225)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (1638SW0061)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25, Insulation Color: Blue (164206-025)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Brown (HS364-S10-BROWN)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- HUBBELL Ac Marine Connector (M5200CS1R)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- Itt Cannon Pin & Sleeve Devices