Shop All Pin & Sleeve Connectors
Itt Cannon
KPSE 26C 2620 PIN RECP
Mfr # KPSE01E1626PF0
Zoro # G507173686
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crimp Wire Gauge 24, 22, 20
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Contact Mating Life 500
- Grommet & Seals Material Neoprene
- Contact Size 26#20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # KPSE01E1626PF0
- Zoro # G507173686
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 26#20 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Low voltage magnetic reed limit switch (SM-35B WH)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHQRWWW)
- AC WORKS L14-30P 4-Prong 30A Generator Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (L1430630-018)
- SOUTHWIRE Bare Copper Grounding Wire, 8 AWG, 500 ft, None Insulation (10632802)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- Itt Cannon Pin & Sleeve Connectors