Shop All Pin & Sleeve Connectors
Itt Cannon
KPSE 26C 2620 PIN PLUG
Mfr # KPSE06E1626PZLC
Zoro # G307173091
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 600
- Mounting Type Cable
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Contact Mating Life 500
- Connector Type Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # KPSE06E1626PZLC
- Zoro # G307173091
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 26#20 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 61 to 100A Amp Range, 250V AC/DC Volt Rating (21038)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- CARLON Offset Conduit Pvc Rigid 1/2In (E994DR-CTN)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- MARINCO Cls40Mrb-Bb-A Cls Series Mnt (400A/600V) 2/0-4/0 Bus Bar Male-Blk (A) (CLS40MRB-BB-A)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- Itt Cannon Pin & Sleeve Connectors