Shop All Pin & Sleeve Connectors
Itt Cannon
KPSE 26C 2620 PIN PLUG
Mfr # KPSE06E1626PWLC
Zoro # G607173272
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Mating Life 500
- Rotation Angle 60
- Sealing IP67
- Insert Material Neoprene
- Shell Color Olive Drab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPSE06E1626PWLC
- Zoro # G607173272
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 26#20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ovrload Rely, 55 to 70A, Class 10, Bimetllc (6ECA1)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-630-111-C)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AH04)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20M1)
- MARINCO Cls40Frsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Female-Blk (A) (CLS40FRSB-A)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- Itt Cannon Pin & Sleeve Connectors