Shop All Pin & Sleeve Connectors
Itt Cannon
KPSE 26C 2620 PIN PLUG
Mfr # KPSE06E1626PF42F0
Zoro # G407173229
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Color Olive Drab
- Contact Size 26#20
- Grommet & Seals Material Neoprene
- Operating Voltage DC 850
- Contact Mating Life 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPSE06E1626PF42F0
- Zoro # G407173229
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 26#20 |
Details
Shell Color | Olive Drab |
Grommet & Seals Material | Neoprene |
Operating Voltage DC | 850 |
Contact Mating Life | 500 |
Orientation | Straight |
Mounting Type | Cable |
Shell Plating | Olive Drab Cadmium |
Shielding | Yes |
Shell Material | Aluminum Alloy |
Termination Method | Crimp |
Connector Type | Circular |
Connector Style | Plug |
Insert Arrangement | 16-26 |
Service Rating | I |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Contacts Supplied | No |
Contact Style | Pin |
Amperage Rating | 13A |
Crimp Wire Gauge | 24, 22, 20 |
No. of Contacts | 26 |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 600 |
Endbell Type | Compression Nut |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 16 AWG, 125VAC, 50 ft. L (2368SW8806)
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 1 Pole, 347/600V AC, B Curve (BGA160201)
- 3M 12-10 AWG Nylon Block Fork Terminal #6 Stud PK500 (MNG10-6FBK)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4060604CH)
- MARINCO Cls40Fb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blue (D) (CLS40FB-D)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- MELTRIC 06-A1001 PLUG (06-A1001)
- MARINCO Cls20Fb-B Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Wht (B) (CLS20FB-B)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- Itt Cannon Pin & Sleeve Devices