Shop All Pin & Sleeve Connectors
Itt Cannon
KPSE 26C 2620 PIN PLUG
Mfr # KPSE06E1626PA206F42
Zoro # G207173399
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Connector Style Plug
- No. of Contacts 26
- Contact Size 26#20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPSE06E1626PA206F42
- Zoro # G207173399
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 26#20 |
Details
Insert Material | Neoprene |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Connector Style | Plug |
No. of Contacts | 26 |
Operating Voltage AC V RMS Max | 600 |
Contact Style | Pin |
Shell Plating | Black Zinc Cobalt |
Contact Material | Copper Alloy |
Mounting Type | Cable |
Shell Material | Aluminum Alloy |
Service Rating | I |
Shell Color | Black |
Operating Voltage DC | 850 |
Contact Mating Life | 500 |
Insert Arrangement | 16-26 |
Amperage Rating | 13A |
Contact Plating | 50 microinches Gold Plate on Activated Area |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 60 to 600 psi, Standard Action (B424VXCYLM600)
- OMRON Relay Socket, Standard, Square, 11 Pin, 5A (PYF11A)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R9W)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: Yes (XTCR032C21A)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- MARINCO Cls40Frsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Female-Blk (A) (CLS40FRSB-A)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- Itt Cannon Pin & Sleeve Connectors