Shop All Pin & Sleeve Connectors
Itt Cannon
KPSE 10C 1020 PIN RECP
Mfr # KPSE01E1210PYF0
Zoro # G707173899
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 850
- Endbell Type Compression Nut
- Sealing IP67
- Contact Size 10#20
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPSE01E1210PYF0
- Zoro # G707173899
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQNF, enclosure cover, type 1, flush, hinged door, 20 x 38 in (NC32FHR)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Blue (HS380-BL)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 5-6/10A, 250V AC, Nonindicating (TR5-6/10R)
- ALLEN TEL Wall Phone Jack with 2 Auxiliary Ports (AT229)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- Itt Cannon Pin & Sleeve Connectors