Shop All Pin & Sleeve Connectors
Itt Cannon
KPSE 10C 1020 PIN RECP
Mfr # KPSE01E1210PLC
Zoro # G607173920
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 45270
- Contacts Supplied No
- Contact Style Pin
- Shell Material Aluminum Alloy
- No. of Contacts 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPSE01E1210PLC
- Zoro # G607173920
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 1 (DTU363)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPU222R)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6DA2)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, White (CW-3-WH)
- MARINCO Cls20Fb-E Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Grn (E) (CLS20FB-E)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- MARINCO Cls20Fb-C Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Red (C ) (CLS20FB-C)
- MARINCO Cls40Mb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blue (D) (CLS40MB-D)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- Itt Cannon Pin & Sleeve Connectors