Shop All Pin & Sleeve Connectors
Itt Cannon
KPSE 10C 1020 PIN RECP
Mfr # KPSE00E1210PYLC
Zoro # G807173775
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- No. of Contacts 10
- Operating Voltage DC 850
- Shell Material Aluminum Alloy
- Grommet & Seals Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # KPSE00E1210PYLC
- Zoro # G807173775
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#20 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 5/8 In, 1/2 In W, Cushion, PK50 (COL1009Z1)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204G)
- HAMMOND N1 Screw Cover, 18 x 12 x 6, Steel/Gray (CS18126)
- SOUTH MAIN HARDWARE 14" 50-lb. Plenum Rated Ties 100PK (220197)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- MARINCO Cls40Frsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Female-Blk (A) (CLS40FRSB-A)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- Itt Cannon Pin & Sleeve Connectors