Shop All Pin & Sleeve Connectors
Itt Cannon
KPSE 10C 1020 PIN PLUG
Mfr # KPSE06F1210PA206F0
Zoro # G607173197
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Material Aluminum Alloy
- Connector Style Plug
- Insert Material Neoprene
- Service Rating I
- Shell Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # KPSE06F1210PA206F0
- Zoro # G607173197
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#20 |
Details
Shell Material | Aluminum Alloy |
Connector Style | Plug |
Insert Material | Neoprene |
Service Rating | I |
Shell Color | Black |
Amperage Rating | 13A |
No. of Contacts | 10 |
Mounting Type | Cable |
Operating Voltage DC | 850 |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Connector Type | Connector Circular |
Shell Plating | Black Zinc Cobalt |
Operating Voltage AC V RMS Max | 600 |
Contact Style | Pin |
Specification | MIL-DTL-26482 Style |
Insert Arrangement | 45270 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 18 pk (20-141M)
- TRIPP LITE Cat6 Cable, Bulk, Solid, PVC, Gray, 1000ft (N222-01K-GY)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A30N24ALP)
- GE Magnetic Coil, 115-120V, NEMA Sz 2 (15D22G002)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- MARINCO Cls2Mb-C Cls Series Inline Sngl Pn (400A/600V) #6-#2 Awg Male-Red (C ) (CLS2MB-C)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- MARINCO Cls40Frsb-G Cls Series Mnt (400A/600V) 1.125" Stud; Female-Orng (G) (CLS40FRSB-G)
- MARINCO Cls2Fb-A Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blk (A) (CLS2FB-A)
- Itt Cannon Pin & Sleeve Devices