Shop All Pin & Sleeve Connectors
Itt Cannon
ER 6C 616S SKT PLUG RTANG
Mfr # CA3108E14S6SF80F42
Zoro # G607164263
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 250
- Insert Arrangement 14S-5
- No. of Contacts 5
- Operating Voltage AC V RMS Max 200
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3108E14S6SF80F42
- Zoro # G607164263
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#16 |
Details
Operating Voltage DC | 250 |
Insert Arrangement | 14S-5 |
No. of Contacts | 5 |
Operating Voltage AC V RMS Max | 200 |
Insert Material | Neoprene |
Contact Style | Pin |
Mounting Type | Cable |
Connector Style | Plug |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M141)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Collar, 1 Gang, Rectangular, Thermoplastic (PFBRMC)
- SCHNEIDER ELECTRIC Timer, 24-240VAC/VDC, In 8A, Dpdt Out Mu (RE22R2MYMR)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P720GY)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- MARINCO Cls40Mrsb-C Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Red (C ) (CLS40MRSB-C)
- HUBBELL Pin and Sleeve Connector, 32A, 10 HP, Red (HBLS432C3W)
- Itt Cannon Pin & Sleeve Devices