Shop All Cable Connectors
Itt Cannon
ER 6C 616S SKT PLUG
Mfr # CA3108E14S6SF80A176F42
Zoro # G907170919
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 14S-5
- Contact Style Pin
- Mounting Type Cable
- Insert Material Neoprene
- No. of Contacts 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3108E14S6SF80A176F42
- Zoro # G907170919
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 5#16 |
Details
Insert Arrangement | 14S-5 |
Contact Style | Pin |
Mounting Type | Cable |
Insert Material | Neoprene |
No. of Contacts | 5 |
Amperage Rating | 13A |
Operating Voltage AC V RMS Max | 200 |
Connector Style | Plug |
Operating Voltage DC | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Thermocouple, Type J, 10 ft., 24 AWG Wire, Indoor use (TAJN10-AA)
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP32688)
- LEVITON 15 Amp 3-Way Toggle Switch, Ivory, 6PK (M21-01453-2IM)
- AC WORKS L15-20R 20A 250V 3-Phase 4-Prong Locking Female Connector with UL, C-UL in Orange (ASL1520R)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- GIZMO 45650 0.37 in. Romex Cable Connector - (GI709539)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- Itt Cannon Cord Grips