Shop All Pin & Sleeve Connectors
Itt Cannon
ER 6C 616S PIN PLUG
Mfr # CT6E14S6PSA34
Zoro # G807173249
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Connector Style Plug
- Amperage Rating 13A
- Insert Material Neoprene
- Operating Voltage DC 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CT6E14S6PSA34
- Zoro # G807173249
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#16 |
Details
Mounting Type | Cable |
Connector Style | Plug |
Amperage Rating | 13A |
Insert Material | Neoprene |
Operating Voltage DC | 250 |
Insert Arrangement | 14S-6 |
No. of Contacts | 6 |
Operating Voltage AC V RMS Max | 200 |
Termination Method | Solder |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1/2", PK25 (LTSF012025)
- RACO Conduit Hanger, Steel, Size 1-1/2" (2056TH)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 125A, 250V AC, Non-Indicating (LPN-RK-125SP)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- MELTRIC 06-A1001 PLUG (06-A1001)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC (VPR3455)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- MARINCO Cls20Fb-C Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Red (C ) (CLS20FB-C)
- Itt Cannon Pin & Sleeve Devices