Shop All Pin & Sleeve Connectors
Itt Cannon
ER 6C 616S PIN PLUG
Mfr # CA3106E14S6PF183DN
Zoro # G907173354
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 6#16
- Operating Voltage DC 250
- Insert Material Neoprene
- Amperage Rating 13A
- Insert Arrangement 14S-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S6PF183DN
- Zoro # G907173354
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#16 |
Details
Operating Voltage DC | 250 |
Insert Material | Neoprene |
Amperage Rating | 13A |
Insert Arrangement | 14S-6 |
Contact Style | Pin |
No. of Contacts | 6 |
Mounting Type | Cable |
Operating Voltage AC V RMS Max | 200 |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, DPST, 60 to 232 psi, Standard Action (31KG3EMX)
- SQUARE D QOU Circuit Breaker Padlock, 1P, Low A, OFF or ON Position (QOU1PA)
- DROSSBACH Corrugated Tubing, PE, 5/8 in., 800 ft (058PEBSX0000XZS)
- WINDSOR CORD - POWER 18/3 SJT 37-1/2' BLUE, 300V (8.613-551.0)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- MARINCO Cls40Mrb-Bb-A Cls Series Mnt (400A/600V) 2/0-4/0 Bus Bar Male-Blk (A) (CLS40MRB-BB-A)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- HUBBELL Ac Marine Connector (M5200CS1R)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- Itt Cannon Pin & Sleeve Devices