Shop All Pin & Sleeve Connectors
Itt Cannon
ER 6C 616S PIN PLUG
Mfr # CA3106E14S6PDN
Zoro # G007173346
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 6
- Connector Style Plug
- Amperage Rating 13A
- Mounting Type Cable
- Insert Arrangement 14S-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S6PDN
- Zoro # G007173346
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#16 |
Details
No. of Contacts | 6 |
Connector Style | Plug |
Amperage Rating | 13A |
Mounting Type | Cable |
Insert Arrangement | 14S-6 |
Operating Voltage DC | 250 |
Operating Voltage AC V RMS Max | 200 |
Insert Material | Neoprene |
Contact Style | Pin |
Termination Method | Solder |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heat Shrink Tubing, 5/16-5/32" 8 ft. L (HST-102B)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120)
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AA2)
- MARINCO Cls40Frsb-G Cls Series Mnt (400A/600V) 1.125" Stud; Female-Orng (G) (CLS40FRSB-G)
- MARINCO Cls2Mb-C Cls Series Inline Sngl Pn (400A/600V) #6-#2 Awg Male-Red (C ) (CLS2MB-C)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- Itt Cannon Pin & Sleeve Devices