Shop All Pin & Sleeve Connectors
Itt Cannon
ER 6C 616S PIN PLUG
Mfr # CA3106E14S6P13
Zoro # G707173288
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Method Solder
- Insert Arrangement 14S-6
- Operating Voltage AC V RMS Max 200
- Insert Material Neoprene
- No. of Contacts 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S6P13
- Zoro # G707173288
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#16 |
Details
Termination Method | Solder |
Insert Arrangement | 14S-6 |
Operating Voltage AC V RMS Max | 200 |
Insert Material | Neoprene |
No. of Contacts | 6 |
Amperage Rating | 13A |
Operating Voltage DC | 250 |
Connector Style | Plug |
Mounting Type | Cable |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Guides, 417mm, Plated, Steel (PG6)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (K2A26U)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0029)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- Itt Cannon Pin & Sleeve Devices