Shop All Pin & Sleeve Connectors
Itt Cannon
ER 6C 616S PIN PLUG
Mfr # CA3106E14S6P
Zoro # G307173299
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Connector Circular
- Contact Size 6#16
- Operating Voltage DC 250
- Termination Method Solder
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S6P
- Zoro # G307173299
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#16 |
Details
Connector Type | Connector Circular |
Operating Voltage DC | 250 |
Termination Method | Solder |
Amperage Rating | 13A |
Insert Material | Neoprene |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 200 |
No. of Contacts | 6 |
Insert Arrangement | 14S-6 |
Connector Style | Plug |
Specification | MIL-DTL-5015 Type |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Edwards Signaling 599 Class 2 Transformer 120V AC Primary 24V AC Secondary (599)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (2H4)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LRD10L)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- HUBBELL Ac Marine Connector (M5200CS1R)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- Itt Cannon Pin & Sleeve Devices