Shop All Pin & Sleeve Connectors
Itt Cannon
ER 6C 616S PIN PLUG
Mfr # CA06R14S6PF80
Zoro # G207173276
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 250
- Amperage Rating 13A
- Operating Voltage AC V RMS Max 200
- Connector Style Plug
- Connector Type Connector Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06R14S6PF80
- Zoro # G207173276
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#16 |
Details
Operating Voltage DC | 250 |
Amperage Rating | 13A |
Operating Voltage AC V RMS Max | 200 |
Connector Style | Plug |
Connector Type | Connector Circular |
Contact Style | Pin |
Specification | MIL-DTL-5015 Type |
No. of Contacts | 6 |
Insert Material | Neoprene |
Insert Arrangement | 14S-6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, LED, Transformer, Grn, 120VAC (52PL5G3XB)
- POWER FIRST Lighted Extension Cord, 12 AWG, 25 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1XUP6)
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (MW-1/4-48"-BLACK-12 PCS)
- ANDERSON POWER PRODUCTS Contact, 6 ga., 50A, PK50 (123103-050)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- MELTRIC 06-A1001 PLUG (06-A1001)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- Itt Cannon Pin & Sleeve Connectors