Shop All Pin & Sleeve Connectors
Itt Cannon
ER 5C 516S PIN PLUG
Mfr # CA3106E14S5PF80DN
Zoro # G707173240
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Mounting Type Cable
- Amperage Rating 13A
- Insert Arrangement 14S-5
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S5PF80DN
- Zoro # G707173240
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#16 |
Details
Insert Material | Neoprene |
Mounting Type | Cable |
Amperage Rating | 13A |
Insert Arrangement | 14S-5 |
Contact Style | Pin |
Connector Style | Plug |
Operating Voltage AC V RMS Max | 200 |
No. of Contacts | 5 |
Operating Voltage DC | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Purple (HS367-S100-PURPLE)
- CANTEX Schedule 40 Conduit, 3/4 In., 10 ft. L (A52AG12)
- ABB Cable Connector, 2 In, Straight (TCF200-186AL)
- SQUARE D Heavy Duty Foot Switch, Maintained Action (9002AW12)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- MARINCO Cls20Mb-F Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Brwn (F) (CLS20MB-F)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- MARINCO Cls40Mrsb-C Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Red (C ) (CLS40MRSB-C)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- Itt Cannon Pin & Sleeve Devices