Shop All Pin & Sleeve Connectors
Itt Cannon
ER 5C 516S PIN PLUG
Mfr # CA3106E14S5PF80
Zoro # G007173131
$47.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Arrangement 14S-5
- Connector Style Plug
- No. of Contacts 5
- Operating Voltage AC V RMS Max 200
- Specification MIL-DTL-5015 Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S5PF80
- Zoro # G007173131
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#16 |
Details
Insert Arrangement | 14S-5 |
Connector Style | Plug |
No. of Contacts | 5 |
Operating Voltage AC V RMS Max | 200 |
Specification | MIL-DTL-5015 Type |
Insert Material | Neoprene |
Contact Style | Pin |
Connector Type | Connector Circular |
Operating Voltage DC | 250 |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02608.35T.05)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- INTERMATIC Electromechanical Timer, Swim Pool (T12404R)
- PANDUIT Ferrule, non-insulated, 1 AWG (50.0mm²) (F87-22-C)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- MARINCO Cls40Mb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Yllw (H) (CLS40MB-H)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- Itt Cannon Pin & Sleeve Connectors