Shop All Cable Connectors
Itt Cannon
ER 4C 416S SKT PLUG
Mfr # CA3106F14S2SF42
Zoro # G807170682
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 2
- Termination Method Solder
- Contact Style Pin
- Insert Material Neoprene
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106F14S2SF42
- Zoro # G807170682
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 2#16 |
Details
No. of Contacts | 2 |
Termination Method | Solder |
Contact Style | Pin |
Insert Material | Neoprene |
Mounting Type | Cable |
Operating Voltage DC | 250 |
Amperage Rating | 13A |
Insert Arrangement | 12S-3 |
Operating Voltage AC V RMS Max | 200 |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge, Datashield, Serial, In-Line, DB9 (DB9)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 10A (20PX02ID)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - Clear (HS369-S25-CLEAR)
- SQUARE D Circuit Breaker Enclosure, QJL, QDL, QBL, 3 Spaces, 225A (Q23225NS)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- KLEIN TOOLS Universal F-Compression Connectors RG59 50-Pack (VDV812-618)
- AUDIOVOX 2Wy Coax Cable Splitter (VH47R)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- Itt Cannon Cable Connectors