Shop All Pin & Sleeve Connectors
Itt Cannon
ER 4C 416S PIN PLUG
Mfr # CA3106F14S2PYF80
Zoro # G307173374
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Operating Voltage DC 250
- Connector Style Plug
- Mounting Type Cable
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106F14S2PYF80
- Zoro # G307173374
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#16 |
Details
Insert Material | Neoprene |
Operating Voltage DC | 250 |
Connector Style | Plug |
Mounting Type | Cable |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 200 |
No. of Contacts | 4 |
Amperage Rating | 13A |
Insert Arrangement | 14S-10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Rack Fan Panel, 3 120V, 210 CFM 5-15P, 3U (SRFAN3U)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 60 A, NEMA 1 (HF262)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 160 kA (SSP04EMA16)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (37487)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- HUBBELL Pin and Sleeve Connector, 63A, 240/415V (HBL560C6W)
- MARINCO Cls40Mb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blue (D) (CLS40MB-D)
- MARINCO Cls40Mrb-Bb-A Cls Series Mnt (400A/600V) 2/0-4/0 Bus Bar Male-Blk (A) (CLS40MRB-BB-A)
- Itt Cannon Pin & Sleeve Devices