Shop All Pin & Sleeve Connectors
Itt Cannon
ER 4C 416S PIN PLUG
Mfr # CA3106F14S2PF187
Zoro # G807173133
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Mounting Type Cable
- Termination Method Solder
- Connector Style Plug
- Operating Voltage DC 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106F14S2PF187
- Zoro # G807173133
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#16 |
Details
Contact Style | Pin |
Mounting Type | Cable |
Termination Method | Solder |
Connector Style | Plug |
Operating Voltage DC | 250 |
Amperage Rating | 13A |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 200 |
No. of Contacts | 4 |
Insert Arrangement | 14S-10 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Min Pwr Dist Block, 175A, 2P, 1P Prmry, 600V (16204-2)
- CANTEX Junction Box, Box Accessory, Wall Box (5133710U)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- EATON BUSSMANN Glass Fuse, GLQ Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLQ-3)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- MARINCO Cls2Mb-C Cls Series Inline Sngl Pn (400A/600V) #6-#2 Awg Male-Red (C ) (CLS2MB-C)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- Itt Cannon Pin & Sleeve Connectors