Shop All Pin & Sleeve Connectors
Itt Cannon
ER 4C 416S PIN PLUG
Mfr # CA3106F14S2PF183
Zoro # G207173085
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 250
- Operating Voltage AC V RMS Max 200
- Amperage Rating 13A
- Mounting Type Cable
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106F14S2PF183
- Zoro # G207173085
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#16 |
Details
Operating Voltage DC | 250 |
Operating Voltage AC V RMS Max | 200 |
Amperage Rating | 13A |
Mounting Type | Cable |
Connector Style | Plug |
Insert Arrangement | 14S-10 |
Contact Style | Pin |
No. of Contacts | 4 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Pipe Strap, 1-1/4 In, PK10 (V111 1-1/4EG)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- HARTING Removal Tool Han E (09990000319)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1025-SP1)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- Itt Cannon Pin & Sleeve Devices