Shop All Pin & Sleeve Connectors
Itt Cannon
ER 4C 416S PIN PLUG
Mfr # CA3106E14S2PF85
Zoro # G007173094
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Operating Voltage AC V RMS Max 200
- Termination Method Solder
- Contact Style Pin
- No. of Contacts 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S2PF85
- Zoro # G007173094
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#16 |
Details
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 200 |
Termination Method | Solder |
Contact Style | Pin |
No. of Contacts | 4 |
Insert Arrangement | 14S-10 |
Operating Voltage DC | 250 |
Amperage Rating | 13A |
Connector Style | Plug |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.25" x 25FT- Red (BS-J-SRF-125-25-RD)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N113V32)
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 20 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-341-32)
- MARINCO Cls20Fb-E Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Grn (E) (CLS20FB-E)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- MARINCO Cls40Frsb-G Cls Series Mnt (400A/600V) 1.125" Stud; Female-Orng (G) (CLS40FRSB-G)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- MARINCO Cls40Mb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Yllw (H) (CLS40MB-H)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- Itt Cannon Pin & Sleeve Devices