Shop All Pin & Sleeve Connectors
Itt Cannon
ER 4C 416S PIN PLUG
Mfr # CA3106E14S2PF80F42
Zoro # G307173138
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Style Pin
- Contact Size 4#16
- Amperage Rating 13A
- Operating Voltage AC V RMS Max 200
- Connector Type Connector Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S2PF80F42
- Zoro # G307173138
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#16 |
Details
Contact Style | Pin |
Amperage Rating | 13A |
Operating Voltage AC V RMS Max | 200 |
Connector Type | Connector Circular |
Operating Voltage DC | 250 |
Insert Arrangement | 14S-10 |
Connector Style | Plug |
Insert Material | Neoprene |
No. of Contacts | 4 |
Specification | MIL-DTL-5015 Type |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Circuit Breaker, BP Series 20A (BP/MB-20)
- POWER FIRST 100 ft. 12/3 Lighted Extension Cord SJTW (21RJ53)
- SQUARE D Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (1.5S46F)
- SOUTHWIRE Square Swivel Fixture Hanger Cover, Size 4 (SC-50)
- MARINCO Clm2F-B Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Wht (B) (CLM2F-B)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- Itt Cannon Pin & Sleeve Connectors