Shop All Pin & Sleeve Connectors
Itt Cannon
ER 4C 416S PIN PLUG
Mfr # CA3106E14S2PF80F137
Zoro # G707173356
$51.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Style Pin
- Insert Material Neoprene
- Insert Arrangement 14S-10
- Operating Voltage AC V RMS Max 200
- Contact Size 4#16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S2PF80F137
- Zoro # G707173356
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#16 |
Details
Contact Style | Pin |
Insert Material | Neoprene |
Insert Arrangement | 14S-10 |
Operating Voltage AC V RMS Max | 200 |
Connector Style | Plug |
Amperage Rating | 13A |
Mounting Type | Cable |
No. of Contacts | 4 |
Operating Voltage DC | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Yellow (HBL4723VY)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4, 100kA (TPS3C12100X02)
- POWERDRIVE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 4 Outlets (PWD2000P)
- OMRON Lens Kit (E39-F1)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- Itt Cannon Pin & Sleeve Devices