Shop All Pin & Sleeve Connectors
Itt Cannon
ER 4C 416S PIN PLUG
Mfr # CA3106E14S2PF183
Zoro # G707173295
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Size 4#16
- No. of Contacts 4
- Mounting Type Cable
- Insert Arrangement 14S-10
- Operating Voltage DC 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S2PF183
- Zoro # G707173295
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#16 |
Details
No. of Contacts | 4 |
Mounting Type | Cable |
Insert Arrangement | 14S-10 |
Operating Voltage DC | 250 |
Contact Style | Pin |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 200 |
Amperage Rating | 13A |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10X)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 650A, 600V AC, Non-Indicating (KLPC650.X)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Blue (ZB5AK1263)
- HUBBELL HBL2810ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 120/208V, L21-30R, Black (HBL2810ST)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- MARINCO Cls2Fb-A Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blk (A) (CLS2FB-A)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- Itt Cannon Pin & Sleeve Devices