Shop All Pin & Sleeve Connectors
Itt Cannon
ER 4C 416S PIN PLUG
Mfr # CA3106E14S2PDNF80
Zoro # G007173247
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Insert Material Neoprene
- Contact Size 4#16
- Connector Style Plug
- Operating Voltage DC 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S2PDNF80
- Zoro # G007173247
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#16 |
Details
Contact Style | Pin |
Insert Material | Neoprene |
Connector Style | Plug |
Operating Voltage DC | 250 |
Mounting Type | Cable |
No. of Contacts | 4 |
Insert Arrangement | 14S-10 |
Operating Voltage AC V RMS Max | 200 |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE CHARGER PLUG - 50A GRAY, 6GA CONTACTS (911185)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (37487)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2-1/2)
- DAYTON Counter, Mechanical, Color: Black (6X596)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- MARINCO Cls40Fb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blue (D) (CLS40FB-D)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- Itt Cannon Pin & Sleeve Connectors