Shop All Pin & Sleeve Connectors
Itt Cannon
ER 4C 416S PIN PLUG
Mfr # CA3106E14S2PDN
Zoro # G407173236
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 13A
- Insert Material Neoprene
- Mounting Type Cable
- No. of Contacts 4
- Termination Method Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S2PDN
- Zoro # G407173236
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#16 |
Details
Amperage Rating | 13A |
Insert Material | Neoprene |
Mounting Type | Cable |
No. of Contacts | 4 |
Termination Method | Solder |
Operating Voltage AC V RMS Max | 200 |
Contact Style | Pin |
Operating Voltage DC | 250 |
Insert Arrangement | 14S-10 |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Adapter 30Amp M- 15Amp F (55233)
- HONEYWELL Cable Pull Switch, 10A, Sngl, 1NC/1NO, 24VDC (1CPSA1A)
- HUBBELL Electrical Box Cover, Outlet Box, Metallic (5193-6)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) 5-20R (TPDS)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 16/20 A, 3 Phase 200-250 VAC (BRY420C9W)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- Itt Cannon Pin & Sleeve Connectors