Shop All Cable Connectors
Itt Cannon
ER 3C 316S SKT PLUG RTANG
Mfr # CA3108E10SL3SF85
Zoro # G907170681
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Style Plug
- Contact Size 3#16
- No. of Contacts 3
- Insert Arrangement 10SL-3
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3108E10SL3SF85
- Zoro # G907170681
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 3#16 |
Details
Connector Style | Plug |
No. of Contacts | 3 |
Insert Arrangement | 10SL-3 |
Operating Voltage AC V RMS Max | 500 |
Termination Method | Solder |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Amperage Rating | 13A |
Contact Style | Pin |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Export Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279266S)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 4 D (G3X4WH6)
- HUBBELL 30A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL303NM)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, PVC (6386)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- IFM Wireable M12 connector (E12261)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- IFM Wireable M8 connector (E12464)
- WIREMOLD Elbow Inside Nm Ivy (NM7)
- HUBBELL Replacement Hubbellock Interior (IN16281)
- Itt Cannon Cord Grips