Shop All Cable Connectors
Itt Cannon
ER 3C 316S SKT PLUG
Mfr # CA3108E10SL3SF42
Zoro # G907170490
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Mounting Type Cable
- No. of Contacts 3
- Connector Style Plug
- Insert Arrangement 10SL-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3108E10SL3SF42
- Zoro # G907170490
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 3#16 |
Details
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Cable |
No. of Contacts | 3 |
Connector Style | Plug |
Insert Arrangement | 10SL-3 |
Contact Style | Pin |
Operating Voltage DC | 700 |
Insert Material | Neoprene |
Termination Method | Solder |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1 in., 45 Degree, GRC (876783)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AKA)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, yellow (ZBZ1605)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (JTD02.5)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- GARDNER BENDER Connector F Coax Compression (GDC-6C)
- DYNE-A-PAK Dyne-A-Pak 201002SN00 CPC Foam Tray; Black - Case of 500 (201002SN00 CPC)
- Itt Cannon Cable Connectors