Shop All Cable Connectors
Itt Cannon
ER 3C 316S SKT PLUG
Mfr # CA06E10SL3SF42
Zoro # G907170476
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Operating Voltage DC 700
- Contact Size 3#16
- Mounting Type Cable
- Termination Method Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06E10SL3SF42
- Zoro # G907170476
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 3#16 |
Details
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Mounting Type | Cable |
Termination Method | Solder |
Insert Arrangement | 10SL-3 |
Contact Style | Pin |
Connector Style | Plug |
Amperage Rating | 13A |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Carbon Steel Enclosure, 5.90 in H, 6 in W, 3.90 in D, NEMA 3R; 4; 12, Hinged (JB060604HC)
- SCHNEIDER ELECTRIC Rlay Socket, Standrd, Square, 11 Pin, 300VAC (8501NR82)
- TECHFLEX Sleeving, 0.042 In., 4 ft. L, Silver (T6F0.38SV)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-A)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- PROCOMM Procomm PL259C-58X Crimp on PL259 Connector for RG58 Coax - Bulk (PL259C-58X)
- WIELAND Box Of 10 Heavy Duty Connector (70.310.1640.0)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (VHC1035)
- IFM Wireable M23 connector (E10887)
- GAMPAK Gampak 49630 0.37 in. BX-MC-Flex Duplex Connector (3181674)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- Itt Cannon Cord Grips