Shop All Pin & Sleeve Connectors
Itt Cannon
ER 3C 316S PIN PLUG
Mfr # CA3106E14S7PF85
Zoro # G707173578
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Mounting Type Cable
- Termination Method Solder
- Operating Voltage AC V RMS Max 500
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S7PF85
- Zoro # G707173578
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#16 |
Details
Insert Material | Neoprene |
Mounting Type | Cable |
Termination Method | Solder |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Connector Style | Plug |
Operating Voltage DC | 700 |
No. of Contacts | 3 |
Amperage Rating | 13A |
Insert Arrangement | 14S-7 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Heat Shrink Quick Disconnects, Male, Yellow, 25 Pack (60321)
- ECLIPSE Test Set, LED, Butt, w/Hanger (400-042)
- LEVITON Polarized 1 outlets Outlet Adapter (00274-000)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- MARINCO Cls40Mb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Yllw (H) (CLS40MB-H)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- MARINCO Cls40Mb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blue (D) (CLS40MB-D)
- MARINCO Cls20Fb-E Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Grn (E) (CLS20FB-E)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 16/20 A, 3 Phase 200-250 VAC (BRY420C9W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- Itt Cannon Pin & Sleeve Devices