Shop All Pin & Sleeve Connectors
Itt Cannon
ER 3C 316S PIN PLUG
Mfr # CA3106E10SL3PF42
Zoro # G907173613
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Contact Style Pin
- No. of Contacts 3
- Operating Voltage AC V RMS Max 500
- Insert Arrangement 10SL-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL3PF42
- Zoro # G907173613
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#16 |
Details
Insert Material | Neoprene |
Contact Style | Pin |
No. of Contacts | 3 |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 10SL-3 |
Specification | MIL-DTL-5015 Type |
Connector Type | Connector Circular |
Connector Style | Plug |
Amperage Rating | 13A |
Operating Voltage DC | 700 |
Termination Method | Solder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62X)
- 3M Shrink Tubing, 0.375in ID, Black, 6in, PK10 (FP301-3/8-6"-BLACK-10-10 PC PKS)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (KA29U)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- Itt Cannon Pin & Sleeve Connectors