Shop All Pin & Sleeve Connectors
Itt Cannon
ER 3C 316S PIN PLUG
Mfr # CA3106E10SL3P15
Zoro # G007173643
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification MIL-DTL-5015 Type
- Contact Size 3#16
- Operating Voltage DC 700
- Connector Style Plug
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL3P15
- Zoro # G007173643
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#16 |
Details
Specification | MIL-DTL-5015 Type |
Operating Voltage DC | 700 |
Connector Style | Plug |
Amperage Rating | 13A |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 10SL-3 |
Insert Material | Neoprene |
No. of Contacts | 3 |
Connector Type | Connector Circular |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC RM30 CABLE SEALING MODULE CONNECTOR, 16PK (RM0010030100)
- SOUTHWIRE Thermostat Cable, 500ft, 0.11 Diameter, CL2 (552020507)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3668)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-683)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- HUBBELL Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC (VPR6455)
- Itt Cannon Pin & Sleeve Connectors