Shop All Pin & Sleeve Connectors
Itt Cannon
ER 3C 312 PIN PLUG RTANG
Mfr # CA3108R1610PF42
Zoro # G007173322
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 3
- Amperage Rating 23A
- Insert Arrangement 16-10
- Operating Voltage AC V RMS Max 500
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3108R1610PF42
- Zoro # G007173322
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#12 |
Details
No. of Contacts | 3 |
Amperage Rating | 23A |
Insert Arrangement | 16-10 |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Mounting Type | Cable |
Contact Style | Pin |
Connector Style | Plug |
Termination Method | Solder |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THHQB Series 60A, 3 Pole, 240V AC (THHQB32060)
- X1 TOOLS 5/16 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0313x200)
- REMKE Cord Grip, ISO, M32, .875-1.00, Mesh (RSM-32316-E)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- MARINCO Cls20Mb-F Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Brwn (F) (CLS20MB-F)
- HUBBELL Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC (VPR6455)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- MARINCO Cls40Mb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Grn (E) (CLS40MB-E)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- Itt Cannon Pin & Sleeve Connectors