Shop All Pin & Sleeve Connectors
Itt Cannon
ER 3C 312 PIN PLUG
Mfr # CT6E1610PXS
Zoro # G507173334
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Material Aluminum Alloy
- Shell Plating Olive Drab Cadmium
- Contact Style Pin
- Termination Method Solder
- Amperage Rating 23A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CT6E1610PXS
- Zoro # G507173334
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Plug In Timer, Blk, Outdoor, 125V, Digital (642E)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 73174 PSI 18Npt (A9-2)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 2.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM2-1/2)
- OMRON Latching Relay, 11 Pins, Octal, 24VAC (MK2KP-UA-AC24)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- Itt Cannon Pin & Sleeve Devices