Shop All Pin & Sleeve Connectors
Itt Cannon
ER 3C 312 PIN PLUG
Mfr # CA3106R1610PF80F42
Zoro # G007173568
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Operating Voltage AC V RMS Max 500
- Insert Arrangement 16-10
- Insert Material Neoprene
- Amperage Rating 23A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106R1610PF80F42
- Zoro # G007173568
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#12 |
Details
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 16-10 |
Insert Material | Neoprene |
Amperage Rating | 23A |
Contact Style | Pin |
No. of Contacts | 3 |
Connector Style | Plug |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 14/3 (E3603)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SCO3V02H30S)
- EATON Miniature Circuit Breaker, GHB Series 15A, 3 Pole, 277/480V AC (GHB3015)
- MONOPRICE Datacom Jack, Cat6, Tooless, Blue (1040)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- Itt Cannon Pin & Sleeve Devices