Shop All Pin & Sleeve Connectors
Itt Cannon
ER 3C 312 PIN PLUG
Mfr # CA3106F1610PYF80F0
Zoro # G007173483
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Insert Arrangement 16-10
- No. of Contacts 3
- Insert Material Neoprene
- Operating Voltage DC 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106F1610PYF80F0
- Zoro # G007173483
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#12 |
Details
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 16-10 |
No. of Contacts | 3 |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Connector Style | Plug |
Contact Style | Pin |
Amperage Rating | 23A |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PUR 8x0, 25 shielded GRAY, 10m (7000-17121-2911000)
- SUPERSTRUT Channel Nut, 1/2 In, Gold (H 122 1/2)
- GENERAC 50 Amp Indoor Transfer Switch Kit for 10-16 circ, Stand-alone, Upgradeable (9854)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2020)
- MARINCO Clm2F-E Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Grn (E) (CLM2F-E)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- Itt Cannon Pin & Sleeve Connectors