Shop All Pin & Sleeve Connectors
Itt Cannon
ER 3C 312 PIN PLUG
Mfr # CA3106F1610PF80F42
Zoro # G807173393
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 23A
- Insert Material Neoprene
- Contact Style Pin
- Operating Voltage DC 700
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106F1610PF80F42
- Zoro # G807173393
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#12 |
Details
Amperage Rating | 23A |
Insert Material | Neoprene |
Contact Style | Pin |
Operating Voltage DC | 700 |
Connector Style | Plug |
Mounting Type | Cable |
Insert Arrangement | 16-10 |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Connector (27W76)
- EATON Push Button operator, 22 mm, Green (M22M-D-G)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4FZZ7)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- MELTRIC 06-A1001 PLUG (06-A1001)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- Itt Cannon Pin & Sleeve Connectors