Shop All Pin & Sleeve Connectors
Itt Cannon
ER 3C 312 PIN PLUG
Mfr # CA3106F1610P
Zoro # G607173258
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- No. of Contacts 3
- Amperage Rating 23A
- Connector Style Plug
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106F1610P
- Zoro # G607173258
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#12 |
Details
Operating Voltage DC | 700 |
No. of Contacts | 3 |
Amperage Rating | 23A |
Connector Style | Plug |
Mounting Type | Cable |
Insert Material | Neoprene |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Termination Method | Solder |
Insert Arrangement | 16-10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND .031 1Lb Music Wire400' (PR388628)
- SQUARE D Thermal Unit, 1.05 to 1.16A (A1.25)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDTRA)
- C2G 6In Cat6 Snagless Unshielded (Utp) Netwo (00957)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- Itt Cannon Pin & Sleeve Connectors