Shop All Pin & Sleeve Connectors
Itt Cannon
ER 3C 312 PIN PLUG
Mfr # CA3106E1610PW
Zoro # G307173169
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 3
- Insert Material Neoprene
- Connector Style Plug
- Mounting Type Cable
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E1610PW
- Zoro # G307173169
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#12 |
Details
No. of Contacts | 3 |
Insert Material | Neoprene |
Connector Style | Plug |
Mounting Type | Cable |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 16-10 |
Termination Method | Solder |
Amperage Rating | 23A |
Contact Style | Pin |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SEG1V02H30S)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BPA2)
- ANCOR 440-Piece Nylon Connectors & Terminal Kit (250101)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 2-3/4 in D (E4PB)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- MELTRIC 06-A1001 PLUG (06-A1001)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- Itt Cannon Pin & Sleeve Devices